Menu Search
HAMMOND MANUFACTURING #1437S16B

Pushbutton Enclosure, 4.00 in. W x 6.00 in. H x 4.75 in. D

SKU # 62398015391 Manufacturer Series: 1437SS
RoHS Compliant
Type: Pushbutton Enclosure
Material: 316 Stainless Steel
Finish: Smooth Brushed
NEMA: 4, 4X
Hole Size: 30.5mm
Number of Holes: 2
Height: 6 in.
Width: 4 in.
Depth: 4.75 in.
Mounting: Welded Bracket
Hole Position: 2 Vertical x 1 Horizontal