Menu Search
HAMMOND MANUFACTURING #1490MD2

Pushbutton Enclosure, 5.50 in. W x 3.50 in. H x 4.88 in. D

SKU # 62398009931 Manufacturer Series: 1490
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 22.5mm
Number of Holes: 2
Height: 3.5 in.
Width: 5.5 in.
Depth: 4.88 in.
Mounting: Welded Bracket
Hole Position: 1 Vertical x 2 Horizontal