Menu Search
HAMMOND MANUFACTURING #1554MPB6A

Pushbutton Enclosure, 6.30 in. W x 9.45 in. H x 3.54 in. D

SKU # 62398040179 Manufacturer Series: 1554PB
RoHS Compliant
Type: Pushbutton Enclosure
Material: Polycarbonate
Finish: Light Gray (RAL 7035)
NEMA: 4, 4X, 6, 6P, 12, 13
Hole Size: 22mm
Number of Holes: 6
Height: 9.45 in.
Width: 6.3 in.
Depth: 3.54 in.
Mounting: DIN Rail
Hole Position: 3 Vertical x 2 Horizontal