Menu Search
HAMMOND MANUFACTURING #PJ1084P9

Pushbutton Enclosure, 8.26 in. W x 10.13 in. H x 4.13 in. D

SKU # 62398041532 Manufacturer Series: PJPBLC
RoHS Compliant
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Hole Size: 30.5mm
Number of Holes: 9
Height: 10.13 in.
Width: 8.26 in.
Depth: 4.13 in.
Mounting: Bracket
Hole Position: 3 Vertical x 3 Horizontal