Menu Search
HAMMOND MANUFACTURING #1435MSSK

Pushbutton Enclosure, 8.5 in. W x 9.5 in. H x 3.0 in. D

SKU # 62398015365 Manufacturer Series: 1435SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: 304 Stainless Steel
Finish: Smooth Brushed
NEMA: 3R, 4, 4X
Hole Size: 22.5mm
Number of Holes: 9
Height: 9.5 in.
Width: 8.5 in.
Depth: 3 in.
Mounting: Welded Bracket
Hole Position: 3 Vertical x 3 Horizontal