Menu Search
HAMMOND MANUFACTURING #1490MJ12

Pushbutton Enclosure, 8.50 in. W x 11.75 in. H x 9.00 in. D

SKU # 62398009940 Manufacturer Series: 1490
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Hole Size: 22.5mm
Number of Holes: 12
Height: 11.75 in.
Width: 8.5 in.
Depth: 9 in.
Mounting: Welded Bracket
Hole Position: 4 Vertical x 3 Horizontal