Menu Search
HAMMOND MANUFACTURING #PJ944

Pushbutton Enclosure, Fiberglass Polyester, Gray, NEMA 4X, External Feet

SKU # 62398041545 Manufacturer Series: PJPB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Height: 8.99 in.
Width: 3.93 in.
Depth: 3.88 in.
Mounting: External Feet

Additional Info: Additional NEMA Rating: 4, 12, 13