You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #MPB1

Pushbutton Enclosure, Steel, Gray, 12, Standard 22.0mm, 1 Holes, Bracket, Center

SKU # 62398040235 Manufacturer Series: MPB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22mm
Number of Holes: 1
Height: 4.25 in.
Width: 3.6 in.
Depth: 3.5 in.
Mounting: Bracket
Hole Position: Center

Additional Info: Additional NEMA Rating: 13, JIC EMP-1-1967, JIC EGP-1-1967, IP54