Menu Search
NVENT HOFFMAN #E3PBX

Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78351058140 Manufacturer Series: E
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 8 in.
Width: 4 in.
Depth: 4.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge