Menu Search
ABB INSTALLATION PRODUCTS #MEP2-0

Thomas and BettsĀ® Pushbutton Enclosure, Plastic, Dark Gray/Light Gray, NEMA 1, 3R, 4, 4X, 12, 13, Standard 22.0mm, 2 Holes

SKU # 66201923240 Manufacturer Series: MEP
RoHS Compliant
Type: Pushbutton Enclosure
Material: Plastic
Finish: Dark Gray/Light Gray
NEMA: 1, 3R, 4, 4X, 12, 13
Hole Size: Standard 22mm
Number of Holes: 2
Height: 2.4 in.
Width: 5.55 in.
Depth: 2.95 in.
Hole Position: 2 Row Vertical

Additional Info: Non-metallic, Heavy-Duty, Watertight or Oiltight, IP66