Menu Search
EATON #M22-B

Panel Hole Plug, Round Gray

SKU # 78668528329 Manufacturer Series: M22
Type: Panel Hole Plug, Round
Size: 22.5mm
Color: Gray

Pushbutton Hole Plugs: Type - Panel Hole Plug, Round; Size - 22.5 mm; Color - Gray; Additional Information - Environment Rating: IP 66; Manufacturer Series - M22

Additional Info: Environment Rating: IP 66