Menu Search
ABB #CBK-NPF10

Thomas and BettsĀ® Legend Plate, Legend HORS SERVICE, Aluminum

SKU # 88861403456
Plate Type: Pushbutton Legend Plate
Legend: HORS SERVICE
Material: Aluminum
Field Color: Silvergray
Dimensions: 1.54 in. H x 1.16 in. W