Menu Search
ABB INSTALLATION PRODUCTS #MP1-11G

Thomas and Betts Modular Pushbutton, 22 mm, Flush Cap, Green, Plastic, Black, Momentary, NEMA 1, 3R, 4, 4X, 12, 13

SKU # 66201924282 Manufacturer Series: Modular
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: 1, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Plastic, Black
Contact Mode: Momentary

Additional Info: Operation Temperature: -25 to 70 deg C