Menu Search
ABB INSTALLATION PRODUCTS #MPD4-11G

Thomas and BettsĀ® Pushbutton Operator, 22.0 mm, Flush Cap, Green, Momentary, 4,4X,13

SKU # 66201923265 Manufacturer Series: MPD
RoHS Compliant
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Green
Contact Mode: Momentary

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.0 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Green; Contact Mode - Momentary; Additional Information - Degree of Protection: IP66, Operating Temperature: -25 to 70 deg C; Manufacturer Series - MPD

Additional Info: Degree of Protection: IP66, Operating Temperature: -25 to 70 deg C