Menu Search
Pushbutton Operators, Illuminated Illuminated Pushbutton Operator, 22.5 mm, Flush Cap, Blue, Silver, Momentary, 4X,13
EATON #M22-DL-B/K11/B

Illuminated Pushbutton Operator, 22.5 mm, Flush Cap, Blue, Silver, Momentary, 4X,13

SKU # 62103719977 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Blue
Bezel/​Housing: Silver
Contact Mode: Momentary
Voltage: 12-30V AC/DC
Lamp Type: LED

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Flush; Color - Blue; Bezel/Housing - Silver; Contact Mode - Momentary; Voltage - 12-30VAC/DC; Lamp Type - LED; Additional Information - Contact Blocks: 1NO-1NC, Degree of Protection: IP66; Manufacturer Series - M22

Additional Info: Contact Blocks: 1NO-1NC, Degree of Protection: IP66