Menu Search
EATON #10250T411

Illuminated Pushbutton Operator Cap Not Included Incandescent

SKU # 78211320371 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Not Included
Color: Cap Not Included
Bezel/​Housing: Metal
Contact Mode: Momentary
Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Lamp Number: 755