Menu Search
EATON #10250T397L

Illuminated Pushbutton Operator Not Included

SKU # 78211475365
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4X, 13
Power Source: Full Voltage
Lamp Type: Not Included
Lamp Number: Not Included

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 4X, 13; Power Source - Full Voltage; Lamp Type - Not Included; Lamp Number - Not Included