Menu Search
EATON #M22-DL-X

Illuminated Pushbutton Operator Red

SKU # 78668527452 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Red
Bezel/​Housing: Silver
Contact Mode: Momentary
Power Source: Not Included

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Red; Bezel/Housing - Silver; Contact Mode - Momentary; Power Source - Not Included; Manufacturer Series - M22