Menu Search
EATON #E22N3

Illuminated Pushbutton/Press-Test Light Operator Green

SKU # 78211346821 Manufacturer Series: E22
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Chrome
Contact Mode: Momentary
Power Source: Not Included