Menu Search
EATON #M22-DL-G

Actuator, Illuminated Pushbutton; 22.5mm; Momentary; Flush; Green

SKU # 78668527456 Manufacturer Series: M22
Type: Illuminated Pushbutton Actuator
Size: 22.5mm
NEMA: 4X
Operating Cap: Flush
Color: Green
Bezel/​Housing: Nylon, Silver
Contact Mode: Momentary
Power Source: Not Included