Menu Search
EATON #M22S-DL-G

Illuminated Pushbutton/Press-Test Light Operator Green

SKU # 78668527400 Manufacturer Series: M22
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Nylon, Black
Contact Mode: Momentary
Power Source: Not Included