Menu Search

EATON #E22TB2

Illuminated Pushbutton/Press-Test Light Operator Red

SKU: 78211346960
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Red
Bezel/Housing: Nylon, Black
Contact Mode: Momentary
Power Source: Not Included
Description
Pushbutton Operator, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - Red; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Power Source - Not Included; Manufacturer Series - E22