Menu Search
EATON #M22-DL-W

Illuminated Pushbutton/Press-Test Light Operator White

SKU # 78668527454 Manufacturer Series: M22
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: White
Bezel/​Housing: Nylon, Silver
Contact Mode: Momentary
Power Source: Not Included