Menu Search
GENERAL ELECTRIC #P9MPLVGD

Illuminated Pushbutton Operator Green LED

SKU # 01701884492 Manufacturer Series: P9
Type: Illuminated Pushbutton Operator
Size: 22mm
Operating Cap: Flush
Color: Green
Bezel/​Housing: Metal
Contact Mode: Momentary
Lamp Type: LED