Menu Search
ABB #MP3-10M

Thomas and Betts Pushbutton Operator, Non-Illuminated Extended Assorted Color Caps 22.0 mm

SKU # 88861420078
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: Assorted Color Caps
Bezel/​Housing: Plastic, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.0 mm; NEMA - 4, 4X, 13; Operating Cap - Extended; Color - Assorted Color Caps; Bezel/Housing - Plastic, Black; Contact Mode - Momentary; Additional Information - NEMA 4, 4X, 13

Additional Info: NEMA 4, 4X, 13