Menu Search
EATON #10935H9

Operator, Cover, External, Black

SKU # 78211320493 Manufacturer Series: 109
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: Flush
Color: Black
Bezel/​Housing: Metal
Contact Mode: Momentary

Pushbutton Operator, Non-Illuminated: Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 4,13; Operating Cap - Flush; Color - Black; Bezel/Housing - Metal; Contact Mode - Momentary; Additional Information - Legend plate RESET included; Manufacturer Series - 109

Additional Info: Legend plate RESET included