Menu Search
EATON #M22-DZ-B-GB14

Operator, Pushbutton, Modular, Blue

SKU # 78668527698 Manufacturer Series: M22
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Blue
Bezel/​Housing: Nylon, Silver
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Blue; Bezel/Housing - Nylon, Silver; Contact Mode - Momentary; Additional Information - Cap Legend: "R". Application: External Mechanical Reset. Included: Push Rod 3.24" (field length cut).; Manufacturer Series - M22

Additional Info: Cap Legend: "R". Application: External Mechanical Reset. Included: Push Rod 3.24" (field length cut).