Menu Search
EATON #M22-DR-X

Operator, Pushbutton Non-Illuminated; 22.5mm; Buttonless; Maintained

SKU # 78668527591 Manufacturer Series: M22
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Buttonless
Color: Silver
Bezel/​Housing: Titanium
Contact Mode: Maintained

Additional Info: Includes contact block mounting adapter. IP6/IP69.