Menu Search

EATON #M22S-DR-R

Operator, Pushbutton, Modular, Non-Illuminated, Red

SKU: 78668527546
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Red
Bezel/Housing: Nylon, Black
Contact Mode: Momentary
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Red; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Manufacturer Series - M22