Menu Search
EATON #M22S-D-X-SRG

Operator, Pushbutton, Modular, Non-Illuminated

SKU # 78668527582 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Assorted Color Caps
Bezel/​Housing: Nylon, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Assorted Color Caps; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Additional Information - Assorted Color Caps: Red, Green, Black; Manufacturer Series - M22

Additional Info: Assorted Color Caps: Red, Green, Black