Menu Search
EATON #M22-DRP-R

Operator, Pushbutton, Modular, Red

SKU # 78668528271 Manufacturer Series: M22
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom
Color: Red
Bezel/​Housing: Nylon, Silver
Contact Mode: Maintained

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom; Color - Red; Bezel/Housing - Nylon, Silver; Contact Mode - Maintained; Additional Information - Mushroom Button: 35 mm diameter; Manufacturer Series - M22

Additional Info: Mushroom Button: 35 mm diameter