Menu Search
EATON #M22-D-Y

Operator, Pushbutton, Modular, Yellow

SKU # 78668527596 Manufacturer Series: M22
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Yellow
Bezel/​Housing: Silver
Contact Mode: Momentary