Menu Search
EATON #E34PB1

Operator, Pushbutton, Non-Illuminated, Black

SKU # 78211370426 Manufacturer Series: E34
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Black
Bezel/​Housing: Die Cast, Black Epoxy
Contact Mode: Momentary

Additional Info: Corrosion Resistant