Menu Search
EATON #E22PB3

Operator, Pushbutton, Non-Illuminated, Green

SKU # 78211346905 Manufacturer Series: E22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Nylon, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Green; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Manufacturer Series - E22