Menu Search
EATON #10250T111

Operator, Pushbutton, Round, Non-Illuminated, Black

SKU # 78211320713 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Black
Bezel/​Housing: Metal, Chrome
Contact Mode: Momentary