Menu Search
EATON #M22-DR-B

Pushbutton Operator, 22.5 mm, Maintained, Flat/Flush Cap

SKU # 78668527609 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flat/Flush
Color: Blue
Bezel/​Housing: Titanium, Silver
Contact Mode: Maintained