Menu Search
EATON #M22-DRH-G

Pushbutton Operator, 22.5 mm, Maintained, Green

SKU # 78668527613 Manufacturer Series: M22
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Raised/Extended
Color: Green
Bezel/​Housing: Titanium, Silver
Contact Mode: Maintained