Menu Search
EATON #M22-DRH-Y

Pushbutton Operator, 22.5 mm, Maintained, Yellow

SKU # 78668527614 Manufacturer Series: M22
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Raised/Extended
Color: Yellow
Bezel/​Housing: Titanium, Silver
Contact Mode: Maintained