Menu Search
EATON #M22-DR-X-SWRGYB

Pushbutton Operator Operator, 22.5 mm, Flush Cap, Assorted Color, Silver Bezel

SKU # 78668527647 Manufacturer Series: M22
Type: Pushbutton Operator, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Assorted Color
Bezel/​Housing: Silver Bezel
Contact Mode: Maintained

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Flush; Color - Assorted Color; Bezel/Housing - Silver Bezel; Contact Mode - Maintained; Additional Information - Assorted Color: Black, White, Red, Green, Yellow, Blue, Enclosure: IP67, IP69K; Manufacturer Series - M22

Additional Info: Assorted Color: Black, White, Red, Green, Yellow, Blue, Enclosure: IP67, IP69K