Menu Search
Pushbutton Operators, Non-Illuminated Operator, Pushbutton, Modular, Red
THOMAS & BETTS #MP3-10R

Operator, Pushbutton, Modular, Red

SKU # 66201924251 Manufacturer Series: MP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Operator
Size: 22mm
Operating Cap: Extended
Color: Red
Bezel/​Housing: Plastic, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; Operating Cap - Extended; Color - Red; Bezel/Housing - Plastic, Black; Contact Mode - Momentary; Manufacturer Series - MP3