(0)

THOMAS & BETTS #MPM1-10R

Pushbutton Operator, 40.0 mm, Mushroom Cap, Red, Plastic, Black, Momentary

SKU: 66201923200
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Pushbutton Operator
Size: 40mm
Operating Cap: Mushroom
Color: Red
Bezel/Housing: Plastic, Black
Contact Mode: Momentary
Manufacturer Series: Modular
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 40.0 mm; Operating Cap - Mushroom; Color - Red; Bezel/Housing - Plastic, Black; Contact Mode - Momentary; Additional Information - Operating Temperature: -25 to 70 deg C; Manufacturer Series - Modular
Additional Info: Operating Temperature: -25 to 70 deg C