Menu Search
EATON #10250TA15

Pushbutton Guard Chrome

SKU # 78211320454 Manufacturer Series: 10250T
Type: Pushbutton Guard
Size: 30.5mm
Button Style: Standard, Illuminated
Color: Chrome

Pushbutton Shrouds-Guards: Type - Pushbutton Guard; Size - 30.5 mm; Button Style - Standard, Illuminated; Color - Chrome; Manufacturer Series - 10250T