Menu Search
EATON #M22-XGPV

Pushbutton Half Shroud Yellow

SKU # 78668528347 Manufacturer Series: M22
Type: Pushbutton Half Shroud
Size: 22.5mm
Button Style: Mushroom
Color: Yellow

Button Shrouds-Guards: Type - Pushbutton Half Shroud; Size - 22.5 mm; Button Style - Mushroom; Color - Yellow; Additional Information - Application: Emergency Stop Operators PV, PVS, PVL; Manufacturer Series - M22

Additional Info: Application: Emergency Stop Operators PV, PVS, PVL