EATON #10250ED1241

Shroud, Half, Yellow

SKU: 78211394332
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Half Shroud
Size: 30.5mm
Button Style: Jumbo Mushroom
Color: Yellow
Manufacturer Series: 10250E
Pushbutton Shrouds-Guards: Type - Pushbutton Half Shroud; Size - 30.5 mm; Button Style - Jumbo Mushroom; Color - Yellow; Manufacturer Series - 10250E