Menu Search
ABB #MEPY1-1005

Thomas and BettsĀ® Station, Pushbutton, Assembled, 1 Button

SKU # 88861419985
RoHS Compliant
Station Type: Assembled Pushbutton Station
NEMA: NEMA 1, 3R, 12
Contacts: 2 NC
Operator: Red Push Button
Material: Plastic

Station, Assembled Pushbutton; NEMA: 1, 3R, 12; Contacts: 2 NC; Operator: Red Pushbutton; Material: Plastic

Additional Info: Twist and release. 1 seat. No legend plate.