Menu Search
Pushbutton Stations Pushbutton Control Station, NEMA 3,4,4X, 1NO 1NC, 316L Stainless Steel
EATON CROUSE-HINDS SERIES #GHG432SGT551206/0026

Pushbutton Control Station, NEMA 3,4,4X, 1NO 1NC, 316L Stainless Steel

SKU # 78227498980 Manufacturer Series: GHG43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 4, 4X
Contacts: 1-NO 1-NC
Operator: Mushroom Button
Material: 316L Stainless Steel

Additional Info: Color of Pushbutton: Red, Function: Maintained, Inscription: Stop