Menu Search
EATON CROUSE-HINDS SERIES #GHG432SCT5154/0026

Rotary Control Switch Control Station, NEMA 3, 4, 4X, 2NO

SKU # 78227476394 Manufacturer Series: GHG43
Station Type: Rotary Control Switch Control Station
NEMA: 3, 4, 4X
Number of Elements: 2
Contacts: 2-NO
Operator: Button, Front Operated
Hubs: (2) M20 Bottom
Material: Thermo Plastic