The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #10250TA38

Padlock Hasp/Flip-Up Guard, 30.5 mm

SKU # 78211329458 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Padlockable Hasp/Flip-Up Guard Device
Size: 30.5mm
Operator Type: Pushbutton, Flush/Extended & Selector Switch, Knob

Pushbutton and Switch Locking Devices: Type - Pushbutton Padlockable Hasp/Flip-Up Guard Device; Size - 30.5 mm; Operator Type - Pushbutton, Flush/Extended & Selector Switch, Knob; Manufacturer Series - 10250T