Menu Search

EATON #V1-2-M20-NA

Conduit Adapter, 20 mm

SKU: 78668540274
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Conduit Adapter
Size: 20mm
Description
Pushbutton and Switch Mounting Adapters-Devices: Type - Conduit Adapter ; Size - 20.0 mm; Additional Information - Dimension: 0.98 in. L X 0.98 in. W X 0.99 in. H
Additional Info: Dimension: 0.98 in. L X 0.98 in. W X 0.99 in. H