Menu Search
EATON #M22-LS

Pushbutton Adapter, 22.5 mm, Allows Mounting of M22 Pushbuttons to LS-Titan Limit Switch Bodies

SKU # 78668540271
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbuttons Mounting Adapter
Size: 22.5mm
Function: Allows Mounting of M22 Pushbuttons to LS-Titan Limit Switch Bodies

Pushbutton and Switch Mounting Adapters-Devices: Type - Pushbuttons Mounting Adapter; Size - 22.5 mm; Function - Allows Mounting of M22 Pushbuttons to LS-Titan Limit Switch Bodies; Additional Information - Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)

Additional Info: Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)